Sp020 Rtv Silicone Sealant - White - 8 Oz. - Pkg Qty 12
See all 8 items in product family

Sp020 Rtv Silicone Sealant - White - 8 Oz. - Pkg Qty 12

Item #: WBB53002

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.25 each

Sold in packages of 12

Price: $135.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
SP020 Rtv Silicone Sealant

Gaskets-In-A-Can is an incredibly versatile acetoxy cure RTV silicone sealant that is chemically stable and shows little change in physical properties after exposure to sunlight, rain, snow, ozone, temperature extremes and weathering. It is a one-part ready to use material that shows little change in gunability at temperatures from -80°F (-62°C) to 140°F (60°C) permitting the sealant to be applied in any season. Can be used for extended periods at temperatures up to 450°F (232°C) and for shorter periods at temperatures as high as 500°F (260°C)
Documents

Documents are in PDF format

Product Specifications

    • COLORWhite
    • PACKAGE QUANTITY12
    • SIZE8 oz.
    • BRANDKrylon®
    • MANUFACTURER PART NUMBERs00020000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed