Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adhesive Technologies Bulk Hot Melt Glue - Clear, 2000 Viscosity, 215°F/102°C - Pkg Qty 22
See all 18 items in product family

Adhesive Technologies Bulk Hot Melt Glue - Clear, 2000 Viscosity, 215°F/102°C - Pkg Qty 22

Item #: WBB760330

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.70 each

Sold in packages of 22

Price: $125.40
Product Information
Customer Review
Product Q&A
Accessories
Adhesive Technologies Bulk Hot Melt Glue - Clear, 2000 Viscosity, 215°F/102°C

Formula 298 spray hot melt adhesive is formulated for spray application using bulk hot melt equipment. Formula 298 combines long tack time up to (1 1/2 minutes), high heat resistance, and high output for bonding larger surfaces up to (48 square feet).

Priced and sold per pound. Minimum order of 22 pounds (approximately 1100 sticks).

Documents

Documents are in PDF format

Product Specifications

    • PSI234
    • COLOR FINISHClear
    • BRANDAdhesive Technologies
    • MANUFACTURER PART NUMBER298-880
    • TYPEBlocks
    • WORKING TIME RANGE30 Seconds
    • HEAT RESISTANCE215°F/102°C
    • VISCOSITY @ 225°F2000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!