Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adhesive Technologies Bulk Hot Melt Glue - Tan, 1650 Viscosity, 170°F/ 77°C - Pkg Qty 25
See all 46 items in product family

Adhesive Technologies Bulk Hot Melt Glue - Tan, 1650 Viscosity, 170°F/ 77°C - Pkg Qty 25

Item #: WBB760351

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.00 each

Sold in packages of 25

Price: $200.00
Product Information
Customer Review
Product Q&A
Accessories
Adhesive Technologies Bulk Hot Melt Glue - Tan, 1650 Viscosity, 170°F/ 77°C

Formulated to provide long open time and very aggressive tack. Good for pre-assembly construction.

Priced and sold per pound. Minimum order of 25 pounds.

Product Specifications

    • PSI133
    • COLOR FINISHTan
    • MANUFACTURER PART NUMBER291-000
    • TYPEPellets
    • VISCOSITY @ 225°F1650
    • WORKING TIME RANGE180 Seconds
    • BRANDAdhesive Technologies
    • HEAT RESISTANCE170°F/ 77°C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:21