Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adhesive Technologies EX600 Bulk Extrusion High Temperature Glue Gun
See all 21 items in product family

Adhesive Technologies EX600 Bulk Extrusion High Temperature Glue Gun

Item #: WBB760299

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 2,662.00
Product Information
Customer Review
Product Q&A
Accessories
Adhesive Technologies EX600 Bulk Extrusion High Temperature Glue Gun

  • Melt tank capacity of 6.8oz (193g)
  • Multiple operating temps: 110°F - 410/40°C - 210°C
  • 3 batch melts per hour
  • Extrusion rate 4oz (113g) per min.
  • 600 watt cartridge heating system
  • Electronic temperature control
  • Ready in 15-30 minutes
  • Enhanced safety features
  • Uses adhesive plugs, granules and pillows

Product Specifications

    • MODELEX600
    • WATTAGE600
    • MANUFACTURER PART NUMBER0468
    • OPERATING TEMPERATURE110°F/40°C-410°F/210°C
    • FOR USE WITHAdhesive Plugs, Granules and Pillows
    • BRANDAdhesive Technologies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!