Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adhesive Technologies MT 500 Industrial Heavy Duty Low Temperature Glue Gun
See all 23 items in product family

Adhesive Technologies MT 500 Industrial Heavy Duty Low Temperature Glue Gun

Item #: WBB760296

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 293.95
Product Information
Customer Review
Product Q&A
Accessories
Adhesive Technologies MT 500 Industrial Heavy Duty Low Temperature Glue Gun

  • Output per hour: 6.2 lbs. (2.8 kg)
  • Operating temp: Low 300°F/150°C
  • Uses 5/8" diameter sticks
  • 500 watt cartridge heating system
  • Electronic temperature control
  • Extended check valve nozzle
  • Ergonomic palm feed trigger
  • Sturdy stand
  • Interchangeable nozzles

Product Specifications

    • MODELMT 500
    • WATTAGE500
    • OUTPUT PER HOUR6.2 lbs.
    • MANUFACTURER PART NUMBER0352
    • OPERATING TEMPERATURE300°F/150°C
    • FOR USE WITH5/8" Diameter Sticks
    • BRANDAdhesive Technologies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!