Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adhesive TechnologiesHot Melt Glue-1-3/4x1-3/4 Slug, 145°F/63°C 3500 Viscosity - Pkg Qty 22
See all 39 items in product family

Adhesive TechnologiesHot Melt Glue-1-3/4x1-3/4 Slug, 145°F/63°C 3500 Viscosity - Pkg Qty 22

Item #: WBB760268

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.00 each

Sold in packages of 22

Price: $242.00
Product Information
Customer Review
Product Q&A
Accessories
Adhesive Technologies Shaped Hot Melt Glue - 1-3/4x1-3/4 Slug, 145°F/63°C

Formula 610 is superior for carton closing. It is a high output low viscosity adhesive with excellent wetting and rapid set under compression. It is specifically formulated for bonding paper and cardboard. Formula 610 meets mil spec AA 59692 (formerly MMM-A-250C).

Priced and sold per pound. Minimum order of 22 pounds (approximately 154 sticks).

Product Specifications

    • PSI680
    • COLOR FINISHTan
    • LENGTH INCHES1-3/4
    • BRANDAdhesive Technologies
    • TYPESlug
    • VISCOSITY @ 225°F3500
    • WIDTH INCHES1-3/4
    • HEAT RESISTANCE145°F/63°C
    • WORKING TIME RANGE35 Seconds
    • MANUFACTURER PART NUMBER610-500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.38.16:26