Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adhesive TechnologiesHot Melt Glue-5/8x10 Stick, 150°F/66°C 15000 Viscosity - Pkg Qty 22
See all 39 items in product family

Adhesive TechnologiesHot Melt Glue-5/8x10 Stick, 150°F/66°C 15000 Viscosity - Pkg Qty 22

Item #: WBB760277

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.25 each

Sold in packages of 22

Price: $269.50
Product Information
Customer Review
Product Q&A
Accessories
Adhesive Technologies Shaped Hot Melt Glue - 5/8x10 Stick, 150°F/66°C

Formula 230 is a clear general purpose, production quality hot melt, capable of bonding plastics and porous substrates as well as some polyolefins.

Priced and sold per pound. Minimum order of 22 pounds (approximately 220 sticks).

Product Specifications

    • PSI660
    • COLOR FINISHClear
    • LENGTH INCHES5/8
    • WORKING TIME RANGE30-40 Seconds
    • HEAT RESISTANCE150°F/66°C
    • VISCOSITY @ 225°F15000
    • WIDTH INCHES10
    • BRANDAdhesive Technologies
    • MANUFACTURER PART NUMBER230-210
    • TYPEStick

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed