Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adhesive Technologies T-Type 2 Hole Nozzle Cap
See all 17 items in product family

Adhesive Technologies T-Type 2 Hole Nozzle Cap

Item #: WBB760321

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 106.95
Product Information
Customer Review
Product Q&A
Accessories
Adhesive Technologies T-Type 2 Hole Nozzle Cap

T-Type 2 hole spreader nozzle cap for Regular Slotted (RSC) Cartons. Requires adapter #3836.

For Use With:
  • MT 500
  • PT 500

Product Specifications

    • MANUFACTURER PART NUMBER3838
    • BRANDAdhesive Technologies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!