Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steinel 10mm Reflector for HG 350 ESD
See all 40 items in product family

Steinel 10mm Reflector for HG 350 ESD

Item #: WBB892666

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $15.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
STEINEL 10mm Reflector for HG 350 ESD

This 10mm Reflector is for use with the Steinel HG 350 ESD Hot Air Tool.

Product Specifications

    • MANUFACTURER PART NUMBER07755
    • DESCRIPTION10mm Reflector
    • BRANDSTEINEL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:25