Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metabo® HE 23-650 Heat Gun - Variable Temp

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Metabo® HE 23-650 Heat Gun - Variable Temp

Item #: WBB546532

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $302.00 Save up to 42%
Price: $ 175.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Metabo® HE 23-650 Heat Gun - Variable Temp

Features:
  • Digital Electronic 2 Stage Variable Temperature Heat Gun
  • Double Insulation
  • Digital Programable Temperature With Led Display

Product Specifications

    • LENGTH INCHES11.25
    • AIR TEMPERATURES50/50-650°C
    • DESCRIPTIONVariable Temperature Heat Gun
    • COLORGreen
    • MANUFACTURER PART NUMBERHE 23-650
    • CONSTRUCTIONSteel/Lexon
    • AIR VOLUME CFM150-250/150-500/500 l/min
    • TOOL WEIGHT LBS2.6
    • RATED INPUT WATTS2300
    • BRANDMetabo®
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed