Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Adhesives, Applicators, Heat, & Glue Guns


(1,062 Items)
Sub Category
Heat Guns (71)
Remove
Milwaukee® 8985, Variable Temperature Heat Gun Kit
Remove

      Items
Milwaukee® 8985, Variable Temperature Heat Gun Kit Milwaukee® 8985, Variable Temperature Heat Gun Kit


Milwaukee® 8985, Variable Temperature Heat Gun Kit
Email This Page Printer Friendly Version
Milwaukee® 8985, Variable Temperature Heat Gun Kit
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB243248
FREE Shipping within the contiguous US
List Price $228.00    Save 40%
Price: $136.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This professional line of Heat Guns offer ergonomic style and powerful heating elements. With stay cool handles and heat shields, you can use these all day while you stay cool. The 8985 kit offers the 8977-20 heat gun in an impact resistant case and a selection of nozzles.
  • Variable temperature 140 to 1040 degrees F, 11.6 amp motor
  • Unique impact resistant heating element
  • Efficient soft air velocity increases surface temperature much faster than conventional hot air heat guns
  • Rotate rear housing to select temperature


Product Specifications
LENGTH INCHES 10-1/8
MANUFACTURERS PART NUMBER 8985
SHIPPING WEIGHT LBS 5.3
BRAND Milwaukee
DESCRIPTION Variable Temperature Heat Gun Kit
AIR TEMPERATURES 140° F/1,040° F
AIR VOLUME CFM 14.8
VOLTS 120 AC
TOOL WEIGHT LBS 1.6
AMPS 11.6


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 8985, Variable Temperature Heat Gun Kit

Milwaukee® 8985, Variable Temperature Heat Gun Kit

FREE Shipping
From $136.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)