Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Adhesives, Applicators, Heat, & Glue Guns


(1,035 Items)
Sub Category
Tapes-Electrical (1)
Remove
Shurtape, UL Listed Electrical Tape, EV 057, General Purpose, 18MM X 20M, Black
Remove

      Items
Shurtape, UL Listed Electrical Tape, EV 057, General Purpose, 18MM X 20M, Black Shurtape, UL Listed Electrical Tape, EV 057, General Purpose, 18MM X 20M, Black


Shurtape, UL Listed Electrical Tape, EV 057, General Purpose, 18MM X 20M, Black
Shurtape, UL Listed Electrical Tape, EV 057, General Purpose, 18MM X 20M, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB863032
Price: $0.89 ea.
(Sold in pkg of 100, $89.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Shurtape, UL Listed Electrical Tape, EV 057, General Purpose, 18MM X 20M, Black

SPVC film tape in black used as a general purpose electrical tape. Splice, insulate and bind wiring harnesses. High tensile strength and elongation with a non-corrosive adhesive.

Product Specifications
COLOR FINISH Black
BRAND Shurtape
WIDTH INCHES 3/4
TYPE General Purpose
PACKAGE QUANTITY 1
GRADE General Purpose Grade
ADHESIVE Non-Corrosive Natural Rubber
LENGTH YARDS 5.5
WIDTH MILLIMETERS 18
LENGTH METERS 20
TENSILE (LBS/IN) 14
ADHESION (OZ/IN) 16
THICKNESS MIL 7
ELONGATION (%) 200
MANUFACTURERS PART NUMBER 200782
SERVICE TEMPERATURE RANGE 20°F - 176°F


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Shurtape, UL Listed Electrical Tape, EV 057, General Purpose, 18MM X 20M, Black

Shurtape, UL Listed Electrical Tape, EV 057, General Purpose, 18MM X 20M, Black

From $0.89
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)