Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6V e² Lithium Battery, 1 per Pack

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

6V e² Lithium Battery, 1 per Pack

Item #: WBB179063

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $18.05 ea.
2 $14.20 ea.
3+ $12.90 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
So dependable, you can count on them shot after shot. Made to deliver long- lasting power to keep up with today's high tech, power-hungry cameras and flash units, even in the most extreme temperatures.

Product Specifications

    • BRANDEnergizer
    • VOLTAGE6V
    • PACKAGE QUANTITY1
    • TYPENon-rechargeable
    • MANUFACTURERS PART NUMBEREVEEL223APBP
    • CLASSIFICATIONLithium Photo
    • CHEMICAL SYSTEMLithium/Manganese Dioxide
    • BATTERY SIZE3V

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:64