Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Batteries, Chargers & Accessories


(168 Items)
Sub Category
Disposable Batteries (40)
Remove
AAA e² Lithium Batteries, 2 per Pack
Remove

      Items
AAA e² Lithium Batteries, 2 per Pack AAA e² Lithium Batteries, 2 per Pack


AAA e² Lithium Batteries, 2 per Pack
AAA e² Lithium Batteries, 2 per Pack
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB179067
Price: $5.90

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

The longest lasting AAA batteries in high-tech, power-hungry devices. Lasts up to seven times longer than alkaline batteries in digital cameras. Performs in even the most extreme temperatures. 15-year shelf life.
Product Specifications
BRAND Energizer
VOLTAGE 1.5V
PACKAGE QUANTITY 2
TYPE Non-rechargeable
MANUFACTURERS PART NUMBER EVEL92BP2
CHEMICAL SYSTEM Lithium/Iron Disulfide
CLASSIFICATION Cylindrical Lithium
BATTERY SIZE AAA


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
1 Cell AAA Solitaire® Flashlight with Presentation Box Silver

1 Cell AAA Solitaire® Flashlight with Presentation Box Silver

From $4.95
select
Qty: Add to Cart
1 Cell AAA Solitaire® Flashlight with Presentation Box Blue

1 Cell AAA Solitaire® Flashlight with Presentation Box Blue

From $4.95
select
Qty: Add to Cart
1 Cell AAA Solitaire® Flashlight with Presentation Box Black

1 Cell AAA Solitaire® Flashlight with Presentation Box Black

From $4.95
select
Qty: Add to Cart
1 Cell AAA Solitaire® Flashlight with Presentation Box Red

1 Cell AAA Solitaire® Flashlight with Presentation Box Red

From $4.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)