Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Batteries, Chargers & Accessories


(168 Items)
Sub Category
Disposable Batteries (40)
Remove
Energizer e² Lithium photo Battery 123,3V, 1 per Pack
Remove

      Items
Energizer e² Lithium photo Battery 123,3V, 1 per Pack Energizer e² Lithium photo Battery 123,3V, 1 per Pack


Energizer e² Lithium photo Battery 123,3V, 1 per Pack
Energizer e² Lithium photo Battery 123,3V, 1 per Pack
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB179061
List Price $6.40    Save 5%
Price: $6.10

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

ENERGIZER® E2 LITHIUM BATTERIES
So dependable, you can count on them shot after shot. Made to deliver long-lasting power to keep up with today's high tech, power-hungry cameras and flash units, even in the most extreme temperatures. Lithium batteries have a shelf life of up to 10 years. These 123 series batteries are predominately used in film cameras. Can be used in high-end flashlights and in medical devices.

Product Specifications
BRAND Energizer
VOLTAGE 3V
PACKAGE QUANTITY 1
TYPE Non-rechargeable
MANUFACTURERS PART NUMBER EVEEL123APBP
CHEMICAL SYSTEM Lithium/Manganese Dioxide
BATTERY SIZE 3V
CLASSIFICATION Lithium Photo


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Duracell® Procell® PC2400 AAA Battery

Duracell® Procell® PC2400 AAA Battery

From $0.39
More Info
Add to Cart
Energizer e² Lithium photo Battery 123,3V, 1 per Pack

Energizer e² Lithium photo Battery 123,3V, 1 per Pack

From $6.10
More Info
Add to Cart
Energizer Industrial AA Alkaline Batteries

Energizer Industrial AA Alkaline Batteries

From $0.34
More Info
Add to Cart
Rayovac® Alkaline Ultra Pro™ AA 24 Battery Contractor Pack

Rayovac® Alkaline Ultra Pro™ AA 24 Battery Contractor Pack

From $0.29
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)