Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Batteries, Chargers & Accessories


(168 Items)
Sub Category
Accessories (36)
Remove
BOSCH 0601429600, GML50 Radio W/Charger
Remove

      Items
BOSCH 0601429600, GML50 Radio W/Charger BOSCH 0601429600, GML50 Radio W/Charger


BOSCH 0601429600, GML50 Radio W/Charger
BOSCH 0601429600, GML50 Radio W/Charger
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB885568
Price: $330.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

BOSCH 0601429600, GML50 Radio W/Charger

Features/Benefits
  • Extremely robust due to all-round protection: fully functional, even after falling 3 m, thanks to spring-mounted aluminum frame and dust and splash protection
  • Unbeatable all-round sound for radio and MP3 playback due to powerful 50 watts, integrated subwoofer and 4 speakers
  • Integrated battery charger for all Bosch 14.4 and 18 volt lithium-ion batteries
  • Music playback can be remote-controlled
  • Variable connection options (USB, SD, 2x Aux-In, Aux-Out) for music playback, and 12 V DC power socket
  • Two integrated 230 volt standard plug sockets for connecting other corded tools
  • Illuminated display and illuminated controls for optimum operation
  • Radio frequency range AM 531-1602
  • 30 Station presets


Product Specifications
BRAND BOSCH
DESCRIPTION GML50 Radio W/Charger
VOLTAGE 230V
BATTERY TYPE 14.4V - 18V
MANUFACTURERS PART NUMBER 0601429600


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 2790-20, Jobsite Radio

Milwaukee® 2790-20, Jobsite Radio

FREE Shipping
From $119.00
More Info
Add to Cart
Milwaukee® 0880-20, M18 ™ Cordless Wet/Dry Vacuum

Milwaukee® 0880-20, M18 ™ Cordless Wet/Dry Vacuum

FREE Shipping
From $97.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)