Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Batteries, Chargers & Accessories


(168 Items)
Sub Category
Accessories (36)
Remove
Bosch PB360S, Power Box™ 360 Jobsite AM/FM Stereo
Remove

      Items
Bosch PB360S, Power Box™ 360 Jobsite AM/FM Stereo Bosch PB360S, Power Box™ 360 Jobsite AM/FM Stereo


Bosch PB360S, Power Box™ 360 Jobsite AM/FM Stereo
Bosch PB360S, Power Box™ 360 Jobsite AM/FM Stereo
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB248613
FREE Shipping within the contiguous US
Price: $205.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

  • 4-Way Speakers
  • Subwoofer
  • Moisture & Dust-Resistant (IP rating of 54)
  • Aluminum & Rubber Roll Cage
  • Advanced Digital Tuning
  • 20 FM / 10 AM Presets
  • 5 Preset Equalizer Settings
  • Separate Bass & Treble Controls
  • Digital Media Bay
  • - Plays MP3 Players
  • - Plays Portable CD Players
  • - Plays SD Memory Cards
  • - Plays USB Thumb Drive Storage Devices
  • Aux 1 IN Port
  • Aux 2 IN Port
  • Line OUT Port
  • Battery / Charger Bay
  • Powered USB Port
  • 4-Way Power Outlets
  • 12V DC Adapter
  • Charges Cell Phones

Includes: 6" Aux Cable, (2) AA batteries

Product Specifications
VOLTAGE 120V AC, 12V DC, 14.4V - 18V Bosch Batteries
MANUFACTURERS PART NUMBER PB360S


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 2790-20, Jobsite Radio

Milwaukee® 2790-20, Jobsite Radio

FREE Shipping
From $119.00
More Info
Add to Cart
Milwaukee® 0880-20, M18 ™ Cordless Wet/Dry Vacuum

Milwaukee® 0880-20, M18 ™ Cordless Wet/Dry Vacuum

FREE Shipping
From $97.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)