Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Batteries, Chargers & Accessories


(167 Items)
Sub Category
Accessories (36)
Remove
Makita® BMR100W, 18V LXT Lithium-Ion Cordless Fm/Am Job Site Radio
Remove

      Items
Makita® BMR100W, 18V LXT Lithium-Ion Cordless Fm/Am Job Site Radio Makita® BMR100W, 18V LXT Lithium-Ion Cordless Fm/Am Job Site Radio


Makita® BMR100W, 18V LXT Lithium-Ion Cordless Fm/Am Job Site Radio
Makita® BMR100W, 18V LXT Lithium-Ion Cordless Fm/Am Job Site Radio
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB246868
FREE Shipping within the contiguous US
Price: $99.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

18V LXT Lithium-Ion Cordless FM/AM Job Site Radio

  • Delivers rich stereo sound from two powerful 3.25" side-firing speakers
  • 10 Pre-Set FM/AM buttons and mp3 compatible
  • Runs 16 hours from an 18V LXT Lithium-Ion battery and 8 hrs. from an 18V Compact Lithium-Ion battery
  • Protective bumper design for added durability
  • Compact design at just over 9.2 lbs.
  • Digital backlit quartz display
  • Compatible with Makita 9.6V 24V Slide-Style and Pod-Style Batteries
  • 3-Year Limited Warranty on radio
  • Battery and charger sold separately
Includes:
A/C Adaptor (SE00000015), Antenna (SE00000033), Tool Only, battery and charger not included
Product Specifications
BRAND Makita
VOLTAGE 9.6V - 24V
POWER SOURCE A/C or 9.6V - 24V Makita Slide-style or Pod-style Batteries
WEIGHT LBS 9.2
MANUFACTURERS PART NUMBER BMR100W
UPC 088381-084352
SHIPPING WEIGHT LBS 14.3


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 2790-20, Jobsite Radio

Milwaukee® 2790-20, Jobsite Radio

FREE Shipping
From $119.00
More Info
Add to Cart
Milwaukee® 0880-20, M18 ™ Cordless Wet/Dry Vacuum

Milwaukee® 0880-20, M18 ™ Cordless Wet/Dry Vacuum

FREE Shipping
From $97.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)