Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 115 items in product family

Milwaukee® 2330-XL M12™ Cordless LITHIUM-ION Red Heated Jacket, XL

Item #: WBB0536499

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $222.00 Save: up to 30%
Price: $154.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Milwaukee® 2330-XL M12™ Cordless LITHIUM-ION Red Heated Jacket, XL

Powered by the revolutionary M12™ REDLITHIUM™ battery, the M12 Cordless LITHIUM-ION Heated Jacket delivers unparalleled comfort to users on and off the job site. This multi layered soft shell jacket utilizes new cold weather technology to actively warm the body and stimulate blood circulation. Three sewn in carbon fiber heating zones distribute heat to core body areas, with a stylish performance-fit that gives users maximum flexibility and comfort during use. The 2330 M12™ Cordless LITHIUM-ION Heated Jacket features three heat settings, for varying heat needs and is water and wind resistant for a variety of weather conditions. Ideal for cold job site conditions and cold outdoor sports and activities, the M12™ Cordless LITHIUM-ION Heated Jacket delivers continuous heat for up to 6 hours per battery charge. Available in sizes ranging from S - 3XL.

Features:
  • Superior Run-Time: Up to 6 hours of continuous heat per battery charge
  • Water and Wind Resistant
  • 3 Heat Zones distribute heat to core body areas
  • 3 Heat Settings Plus Warm-up Feature
  • Easy Touch Heat Controller
  • Convenient Battery Holder Pocket on backside of Jacket

Product Specifications

  • BRANDMilwaukee®
  • DESCRIPTIONHeated Jacket
  • VOLTAGE12V
  • COLOR FINISHRed
  • BATTERY TYPEM12™ REDLITHIUM™ Rechargeable
  • VOLTS12
  • CHARGE TIME30 minutes
  • WEIGHT LBS2.2
  • PACKAGE QUANTITY1
  • SIZEXL
  • TYPEGear ONLY
  • MANUFACTURERS PART NUMBER2330-XL
  • WEIGHT2.2 lbs
  • STYLEStandard
  • INCLUDES(1) M12™ Cordless LITHIUM-ION Red Heated Jacket (2330)
  • HEAT SETTINGS3 + Warm-Up Feature
  • POCKETS2 Side Hand Pockets + Cell Phone/MP3 Pocket
  • MATERIAL(S)Soft Shell: 95% Polyester / 5% Spandex
  • GEAR STYLEMilwaukee Red
  • CONSTRUCTION95% Polyester / 5% Spandex
  • HEAT ELEMENTSCore Zone: R Chest, L Chest, Back
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.