Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 49-24-2301 M12™ Heated Jacket 12V DC Plug Adapter

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Milwaukee® 49-24-2301 M12™ Heated Jacket 12V DC Plug Adapter

Item #: WBB1403426

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Milwaukee® 49-24-2301 M12™ Heated Jacket 12v DC Plug Adapter

The M12™ Heated Jacket 12v DC Plug Adapter is compatible with standard 12v DC power outlets found in automobiles, heavy machinery, and recreational vehicles. This adapter provides unlimited run time to all Milwaukee® Heated Jackets. The 7-Foot coil cord allows users to neatly route their cords no matter the vehicle type. Designed with safety in mind, the adapter incorporates a break-away feature in case a quick exit from a vehicle is necessary.

Features:
  • Compatible with Standard In-vehicle 12V DC Power Outlets
  • Provides Unlimited Run-Time to All M12™ Heated Jackets
  • 7-Foot Coil Cord with Break-Away Feature for Easy Cord Routing
  • Built-In Fuse Protects the Jacket from a Voltage Spike from the Vehicle

Product Specifications

    • BRANDMilwaukee®
    • DESCRIPTIONDC Plug Adapter
    • VOLTAGE12V
    • COLOR FINISH--
    • PACKAGE QUANTITY1
    • SIZE--
    • TYPE--
    • MANUFACTURERS PART NUMBER49-24-2301
    • WARRANTY1 Year
    • STYLE--
    • FOR USE WITHMilwaukee® Heated Gear
    • INCLUDES(1) M12™ Heated Jacket 12v DC Plug Adapter (49-24-2301)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!