Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT® DC012 Worksite Charger/Radio
See all 5 items in product family

DeWALT® DC012 Worksite Charger/Radio

Item #: WBB242688

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $175.95
Product Information
Customer Review
Product Q&A
Worksite Charger/Radio - DC012

  • 1 hour charger for 7.2V to 18V DEWALT battery packs (except Univolt®)
  • Runs off of 7.2V to 18V DEWALT batteries making it a cordless radio
  • The DEWALT 3 - stage charging system provides maximum run-time and extends overall life of the battery
  • Power outlets offer more versatility for jobsite power
  • AM/FM Digital Tuner with LCD display, built-in clock, and 15 station memory presets
  • High efficiency weather resistant speakers with dual bass ports for maximum bass and range
  • Auxiliary port allows connection to CD Players, MP3 Players, and portable satellite receivers with an audio cable (cable not included)
  • Dual pivoting 11" flexible antenna provides more durability and better reception
Manufacturers Warranty
  • 90 Day Money Back Guarantee
  • 1 Year Free Service Contract
  • 3 Year Limited Warranty

Product Specifications

    • BRANDDeWalt
    • DESCRIPTIONWorksite Charger Radio
    • VOLTAGE7.2 to 18 (except Univolt)
    • WEIGHT LBS14.25
    • MANUFACTURERS PART NUMBERDC012
    • SHIPPING WEIGHT LBS14.5
    • CHARGER1 Hour Charger
    • RADIO OUTPUT79dB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:62