Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Batteries, Chargers & Accessories


(168 Items)
Sub Category
Accessories (36)
Remove
Milwaukee® 2790-20, Jobsite Radio
Remove

      Items
Milwaukee® 2790-20, Jobsite Radio Milwaukee® 2790-20, Jobsite Radio


Milwaukee® 2790-20, Jobsite Radio
Milwaukee® 2790-20, Jobsite Radio
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB243186
FREE Shipping within the contiguous US
List Price $232.88    Save 49%
Price: $119.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Powered by all Milwaukee® 12V-28V batteries including M series, V series and NiCad; the Jobsite Radio delivers the highest reception accuracy and signal clarity in its class with an exclusive AM/FM tuner and digital processor. In addition, the Job Site Radio features premium speakers that produce a rich, full sound and a built in weather sealed MP3 compartment to protect MP3 players and other audio devices. Backed by legendary Milwaukee durability, a shock absorbing ABS polymer and steel construction protects internal components from weather and abusive job site conditions.
  • Exclusive AM/FM Tuner with Digital Processor - Delivers Highest reception accuracy and signal clarity
  • Premium Speakers and 40 Watt Amplifier - Up to 6X more power than competitive radios
  • Weather Sealed Auxiliary Compartment - Protects MP3 players and other audio devices
  • Shock Absorbing ABS Polymer and Steel Construction - Protection against weather and abusive job site conditions
  • Customizable Equalizer and 10-Station Preset - Personalized sound and enhanced musical and vocal quality
  • AC/DC Versatility - Powered by Milwaukee M12™, M18™, V18™, V28® , NiCd 12V to 28V, and AC outlet
  • Built-In Bottle Opener - Convenience on and off the job site
  • 12V DC Output - Provides power to charge most small electronic devices
  • Durable Cord Wrap - Easily store the 6-foot AC cord
Includes:
2790-20 Jobsite Radio , (2) "AA" Batteries , Auxiliary Cord

Product Specifications
BRAND Milwaukee
VOLTAGE 12V-28V DC / 120V AC
POWER SOURCE M12 Lithium-Ion Battery
WEIGHT LBS 17.5
MANUFACTURERS PART NUMBER 2790-20
NO OF BATTERIES INCLUDED 2-AA


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 2790-20, Jobsite Radio

Milwaukee® 2790-20, Jobsite Radio

FREE Shipping
From $119.00
More Info
Add to Cart
Milwaukee® 0880-20, M18 ™ Cordless Wet/Dry Vacuum

Milwaukee® 0880-20, M18 ™ Cordless Wet/Dry Vacuum

FREE Shipping
From $97.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)