Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Batteries, Chargers & Accessories


(168 Items)
Sub Category
Accessories (36)
Remove
Milwaukee M12™ Black Lithium-Ion Heated Jacket w/ Battery & Charger - Large
Remove

      Items
Milwaukee M12™ Black Lithium-Ion Heated Jacket w/ Battery & Charger - Large Milwaukee M12™ Black Lithium-Ion Heated Jacket w/ Battery & Charger - Large


Milwaukee M12™ Black Lithium-Ion Heated Jacket w/ Battery & Charger - Large
Milwaukee M12™ Black Lithium-Ion Heated Jacket w/ Battery & Charger - Large
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB788158
Price: $199.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Milwaukee M12™ Black Lithium-Ion Heated Jacket w/ Battery & Charger

The M12™ Cordless Black Heated Jacket utilizes multi layered fabric technology to actively warm the body and stimulate blood circulation. The jacket provides unmatched warmth and performance with a fleece inner liner and durable carbon fiber heating elements not only in the chest and upper back, but now in lower pockets that are controlled independent of the core heating elements to provide increased warmth to the hands. The 2344/2345 M12™ Heated Jacket features three heat settings, for varying heat needs and is water and wind resistant for a variety of cold job site conditions or outdoor sports and activities.

Powered by M12™ RED LITHIUM battery technology for up to 6 hours of continuous heat on a single charge, the jackets join a system of over 40 tools. Hidden in a sleek back pocket, which can expand to hold an XC battery, an upgraded battery holder now includes a battery fuel gauge and a powered USB port for charging portable electronic devices.

Features:
  • Superior Run-Time: Up to 6 hours of continuous heat per battery charge
  • Water and Wind Resistant
  • Core Heat Zone Provides Heat to the Chest and Upper Back
  • Pocket Heat Zone Provides Heat to the Hands
  • 3 Heat Settings Per Zone (High, Medium, Low)
  • Easy Touch Heat Controller Located on Lapel
  • Expandable battery pouch for use with M12™ RED LITHIUM™ Compact or M12™ RED LITHIUM™ XC Battery Pack
  • Upgraded Battery Holder includes a Battery Fuel Gauge and a Powered USB Port for Charging Portable Electronic Devices
  • Sewn-In Velcro Channels Neatly Route USB Cables (not included) to the Lower Left Pocket or Chest Pocket for Charging Portable Electronic Devices
  • Compatible: M12™ Cordless LITHIUM-ION System with over 40 Cordless Tools
Includes:
  • 2344 M12™ Cordless Black Heated Jacket
  • (1) M12™ RED LITHIUM Battery
  • 30-Minute Charger
Product Specifications
BRAND Milwaukee
DESCRIPTION Heated Jacket w/ Battery & Charger
COLOR FINISH Black
VOLTS 12
SIZE Large
MANUFACTURERS PART NUMBER 2345-L
CONSTRUCTION 100% Polyester


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 2790-20, Jobsite Radio

Milwaukee® 2790-20, Jobsite Radio

FREE Shipping
From $119.00
More Info
Add to Cart
Milwaukee® 0880-20, M18 ™ Cordless Wet/Dry Vacuum

Milwaukee® 0880-20, M18 ™ Cordless Wet/Dry Vacuum

FREE Shipping
From $97.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)