Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 115 items in product family

Milwaukee® 2345-M M12™ Cordless Black Heated Jacket w/ Battery & Charger - M

Item #: WBB788157

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $346.00 Save: up to 42%
Price: $199.95
TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Product Q&A
Milwaukee® 2345-M M12™ Cordless Black Heated Jacket w/ Battery & Charger - M

The Milwaukee M12 TM Cordless Heated Jacket provides unmatched warmth and all-day performance to keep you comfortable through the coldest workday. The original Milwaukee heated jacket pairs state-of-the-art carbon heating elements with multi-layered fabric technology to take cold out of the equation on the jobsite or during outdoor activities. Wind and water resistant, the jacket features adjustable heat settings for the core and lower pocket areas. The jacket is powered by the M12™ REDLITHIUM™ Battery for up to 6 hours of continuous heat. Designed with Milwaukee durability, the battery delivers fade-free power in extreme jobsite conditions. The battery holder, hidden out of your way in a sleek back pocket that expands for an XC battery, offers a built-in USB port for charging portable electronics. The pocket can be expanded further to fit any M18™ battery pack. This heated gear is available in red, camouflage and black in sizes ranging from S-3XL.

Features:
  • Durable carbon fiber heating elements: Distribute heat to core body area and pockets
  • 3 Heat settings: Adjustable by zone to provide the right amount of heat to the hands, core and upper back
  • Rugged construction: Water and wind resistant polyester with an interior storm flap and thermal knit fleece inner lining to keep weather out and heat in
  • Powered by the M12™ REDLITHIUM™ Battery: Up to 6 hours of continuous heat on a single charge
  • Versatile battery holder: Features a battery fuel gauge and built-in USB port to charge phones and other portable electronics
Includes:
  • (1) M12™ Cordless Black Heated Jacket Only (2344)
  • (1) M12™ REDLITHIUM™ Battery (48-11-2401)
  • (1) M12™ Lithium-ion Battery Charger (48-59-2401)

Product Specifications

  • BRANDMilwaukee®
  • DESCRIPTIONHeated Jacket
  • COLOR FINISHBlack
  • VOLTS12
  • SIZEMedium
  • TYPEKit
  • MANUFACTURERS PART NUMBER2345-M
  • CONSTRUCTION100% Polyester
  • STYLEStandard
  • SLEEVE SIZE36"
  • WAIST SIZE44"
  • CHEST SIZE46"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.