Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 115 items in product family

Milwaukee® 2373-2X M12™ Cordless Gray Heated Hoodie w/ Battery & Charger - 2X

Item #: WBB1140763

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $259.00 Save: up to 42%
Price: $149.00
TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Product Q&A
Milwaukee® 2373-2X M12™ Cordless Gray Heated Hoodie w/ Battery & Charger - 2X

The M12™ Cordless Heated Hoodie from Milwaukee Tool provides up to 6 hours of continuous heat in a rugged jobsite design. This soft but durable cotton blend hoodie provides ample warmth for spring and fall or serves as an extra-warm liner on the harshest winter days. State-of-the-art carbon fiber heating elements provide adjustable warmth to the core body area, while a waffle-weave thermal liner and rib knit cuffs keep the heat in. Best of all, the hoodie is machine washable and dryer safe. Powered by the durable M12™ REDLITHIUM™ Battery, the Cordless Heated Hoodie gives you up to 6 hours of continuous fade-free heat, even in extreme weather conditions. The battery and charger are compatible with more than 55 M12™ LITHIUM-ION tools. This hoodie is also available in red, khaki or high-visibility lime, in sizes S-3XL.

Features:
  • Durable carbon fiber heating elements: Distribute dependable heat to the core body area
  • 3 Heat settings: Adjustable by zone to provide the right amount of heat for any weather
  • Durable cotton blend: Built to withstand the toughest jobsite wear and tear
  • Waffle-weave thermal liner and rib-knit cuffs for maximum comfort and heat retention
  • Powered by the M12™ REDLITHIUM™ Battery: Up to 6 hours of continuous heat on a single charge
  • Washer and dryer safe
Includes:
  • (1) M12™ Cordless Gray Heated Hoodie Kit (2373)
  • (1) M12™ REDLITHIUM™ Battery (48-11-2401)
  • (1) M12™ Lithium-ion Battery Charger (48-59-2401)

Product Specifications

  • BRANDMilwaukee®
  • DESCRIPTIONHeated Hoodie
  • COLOR FINISHGray
  • VOLTS12
  • SIZE2X
  • TYPEKit
  • MANUFACTURERS PART NUMBER2373-2X
  • STYLEStandard
  • CHEST SIZE30"
  • WAIST SIZE23"
  • SLEEVE SIZE38-1/4"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.