Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 115 items in product family

Milwaukee® 2377-M M12™ Cordless High Visibility Heated Hoodie w/ Battery & Charger - M

Item #: WBB1140747

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $276.00 Save: up to 42%
Price: $159.00
Product Information
Product Q&A
Milwaukee® 2377-M M12™ Cordless High Visibility Heated Hoodie w/ Battery & Charger - M

M12™ Cordless High Visibility Heated Hoodie from Milwaukee Tool is ANSI/ISEA 107-2010 Class 2 certified to meet jobsite and most roadside construction standards, ensuring user safety. This durable hooded sweatshirt features a water-repellant polyester shell and 3M™ Scotchlite™ Reflective Material for comfort and safety on the jobsite. Enjoy exceptional freedom of movement and unmatched warmth and performance. State-of-the-art carbon fiber heating elements provide adjustable warmth in the core body area, while a polyester thermal liner and rib knit cuffs keep the heat in. The hoodie is machine washable and dryer safe and suitable for silk screening with a custom logo. Powered by the durable M12™ REDLITHIUM™ Battery, the Cordless Heated Hoodie gives you up to 6 hours of continuous fade-free heat, even in extreme weather conditions. The battery and charger are compatible with more than 55 M12™ LITHIUM-ION tools. This hoodie is also available in red, gray or khaki, in sizes S-3XL.

Features:
  • Durable carbon fiber heating elements: Distribute heat to core body area - 3 heat settings
  • 3M™ Scotchlite™ Reflective Material meets ANSI/ISEA 107-2010 Class 3 standards
  • Water-repellant shell: Keeps you warm, dry and comfortable in the harshest conditions
  • Powered by the M12™ REDLITHIUM™ Battery: Up to 6 hours of continuous heat on a single charge
  • Versatile battery holder: Inner pocket keeps you comfortable and the battery out of the way
  • Washer and dryer safe: Reflective materials maintain performance through 25 launderings
Includes:
  • (1) M12™ Cordless High-Visibility Heated Hoodie Only (2376)
  • (1) M12™ REDLITHIUM™ Battery (48-11-2401)
  • (1) M12™ Lithium-ion Battery Charger (48-59-2401)

Product Specifications

  • BRANDMilwaukee®
  • DESCRIPTIONHeated Hoodie
  • COLOR FINISHYellow/Black
  • VOLTS12
  • SIZEMedium
  • TYPEKit
  • MANUFACTURERS PART NUMBER2377-M
  • CHEST SIZE24"
  • WAIST SIZE17"
  • SLEEVE SIZE36"
  • STYLEHigh Visibility
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.