Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Milwaukee® 2322-21 M12™ Cordless Black Heated Hand Warmer w/ Battery & Charger

Item #: WBB1140754

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $172.00 Save: up to 40%
Price: $102.95
Product Information
Product Q&A
Milwaukee® 2322-21 M12™ Cordless Black Heated Hand Warmer w/ Battery & Charger

The Milwaukee M12™ Cordless Black Heated Hand Warmer lets you shed bulky gloves and maintain dexterity, even on the coldest days. A thermal-knit fleece inner liner and upgraded carbon fiber heating elements take cold out of the equation on the jobsite and during outdoor activities. The hand warmer is constructed from wind- and water-resistant polyester and features dual-cuff construction that forms a wind-proof seal with your outer layer. Powered by the M12™ REDLITHIUM™ Battery, the black hand warmer offers up to 6 hours of continuous, fade-free heat. An adjustable strap holds the hand warmer securely around the waist. The battery and charger are compatible with more than 55 M12 LITHIUM-ION tools. Also available in Realtree Xtra™ Camo. One size fits most.

Features:
  • Upgraded carbon fiber heating elements: Distribute heat hands - 3 heat settings
  • Multi-layered fabric technology: Actively warms hands and stimulates blood circulation to fingers
  • Powered by the M12™ REDLITHIUM™ Battery: Up to 6 hours of continuous heat on a single charge
  • Convenient external pocket: Provides storage for keys, phone, camera, and more
  • Adjustable buckle strap: Securely holds hand warmer around waist
Includes:
  • (1) M12™ Cordless Black Heated Hand Warmer Only (2322-20)
  • (1) M12™ REDLITHIUM™ Battery (48-11-2401)
  • (1) M12™ Lithium-ion Battery Charger (48-59-2401)

Product Specifications

  • BRANDMilwaukee®
  • DESCRIPTIONHand Warmer
  • COLOR FINISHBlack
  • VOLTS12
  • SIZEOne Size Fits Most
  • TYPEKit
  • MANUFACTURERS PART NUMBER2322-21
  • STYLEStandard
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.