Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 115 items in product family

Milwaukee® 2321-20 M12™ Cordless Realtree Xtra™ Camo Heated Hand Warmer ONLY

Item #: WBB1140750

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $102.00 Save: up to 42%
Price: $59.00
Add to list
Product Information
Product Q&A
Milwaukee® 2321-20 M12™ Cordless Realtree Xtra™ Camo Heated Hand Warmer ONLY

Designed for the outdoorsman, The M12™ Cordless Realtree Xtra™ Camo Hand Warmer from Milwaukee Tool lets you shed bulky gloves and maintain dexterity, even on the coldest days. A thermal-knit fleece inner liner and upgraded carbon fiber heating elements take cold out of the equation on the jobsite and during outdoor activities. The hand warmer is constructed from a special fabric blend that reduces movement-related noise, while the Realtree Xtra™ camouflage blends easily with ground, rocks, trees, deadfalls and open areas. Wind and water resistant, the hand warmer's dual-cuff construction forms a wind-proof seal with your outer layer. Powered by the M12™ REDLITHIUM™ Battery, the camo hand warmer offers up to 6 hours of continuous, fade-free heat. An adjustable strap holds the hand warmer securely around the waist. The battery and charger (sold separately) are compatible with more than 55 M12 LITHIUM-ION tools. Also available in black. One size fits most.

Features:
  • Upgraded carbon fiber heating elements: Distribute heat hands - 3 heat settings
  • Multi-layered fabric technology: Actively warms hands and stimulates blood circulation to fingers
  • Realtree Xtra™ Camo: Versatile pattern that's effective for ground, rocks, deadfalls and open areas on a special fabric blend that reduces noise
  • Powered by the M12™ REDLITHIUM™ Battery: Up to 6 hours of continuous heat on a single charge
  • Convenient external pocket: Provides storage for keys, phone, camera, rattle bag, release aid and more
  • Adjustable buckle strap: Securely holds hand warmer around waist
Includes:
  • (1) M12™ Cordless Realtree Xtra™ Camo Heated Hand Warmer Only (2321-20)

Product Specifications

  • BRANDMilwaukee®
  • DESCRIPTIONHand Warmer
  • COLOR FINISHRealtree Xtra™ Camo
  • VOLTS12
  • SIZEOne Size Fits Most
  • TYPEGear ONLY
  • MANUFACTURERS PART NUMBER2321-20
  • STYLEStandard
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.