Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 115 items in product family

Milwaukee® 2347-M M12™ Cordless High Visibility Heated Jacket w/ Battery & Charger - M

Item #: WBB788141

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $346.00 Save: up to 42%
Price: $199.95
Product Information
Product Q&A
Milwaukee® 2347-M M12™ Cordless High Visibility Heated Jacket w/ Battery & Charger - M

The Milwaukee M12™ Cordless High Visibility Heated Jacket is ANSI/ISEA 107-2010 Class 3 certified to meet jobsite and roadside construction standards, ensuring user safety. This jacket combines state-of-the-art carbon heating elements with durable 300-denier polyester and a thermal knit fleece inner liner to take cold out of the equation on the jobsite. Wind and water resistant, the jacket has adjustable heat settings for the core body area. It features 3M™ Scotchlite™ reflective striping – the best for maximum visibility, and a zip-in removable hood for added versatility. The hi-vis jacket is powered by the M12™ REDLITHIUM™ Battery for up to 6 hours of continuous heat. Designed with Milwaukee durability, the battery delivers fade-free power in extreme jobsite conditions. The battery holder is hidden out of your way in a sleek back pocket that expands for an XC battery. The pocket can be expanded further to fit any M18™ battery pack. This heated gear is available in sizes ranging from M-4XL.

Features:
  • Durable carbon fiber heating elements: Distribute heat to core body area – 3 heat settings
  • 3M™ Scotchlite™ Reflective Material meets ANSI/ISEA 107-2010 Class 3 standards
  • Rugged construction: Industrial-grade 300-denier polyester with fully-taped seams and thermal knit fleece inner liner for wind and water resistance
  • Powered by the M12™ REDLITHIUM™ Battery: Up to 6 hours of continuous heat on a single charge
  • Quick-access storage: Features external pockets to hold portable electronics and pens
  • Easy customization: Hidden inside pocket facilitates custom embroidery by construction companies or individual users
Includes:
  • (1) M12™ Cordless High Visibility Heated Jacket Only (2346)
  • (1) M12™ REDLITHIUM™ Battery (48-11-2401)
  • (1) M12™ Lithium-ion Battery Charger (48-59-2401)

Product Specifications

  • BRANDMilwaukee®
  • DESCRIPTIONHeated Jacket
  • COLOR FINISHYellow
  • VOLTS12
  • SIZEMedium
  • TYPEKit
  • MANUFACTURERS PART NUMBER2347-M
  • SLEEVE SIZE35"
  • STYLEHigh Visibility
  • WAIST SIZE40"
  • CHEST SIZE42"
  • CONSTRUCTION100% Polyester
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.