Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metabo® ULA14.4-18 14.4 / 18 Volt Flashlight

Rollover image to zoom in

Click image to enlarge

Metabo® ULA14.4-18 14.4 / 18 Volt Flashlight

Item #: WBB546534

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $74.00 Save up to 42%
Price: $42.95
Product Information
Customer Review
Product Q&A
Metabo® ULA14.4-18 14.4 / 18 Volt Flashlight

Features:
  • Cordless Halogen Flashlight
  • Works Upto 9.8 Hours On A Charge
  • Focusable Light Beam
  • Swivel Head
  • Ergonomic , Easy To Grip Shape

Product Specifications

    • BRANDMetabo®
    • DESCRIPTIONFlashlight
    • COLOR FINISHGreen
    • VOLTS14.4-18
    • WEIGHT LBS1.5
    • LENGTH INCHES8
    • MANUFACTURERS PART NUMBERULA14.4-18
    • CONSTRUCTIONSteel / Lexon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.149.151:21