Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Batteries, Chargers & Accessories


(167 Items)
Sub Category
Accessories (36)
Remove
BOSCH PB360D, Digital Media Stereo/Radio/SAT/Charger
Remove

      Items
BOSCH PB360D, Digital Media Stereo/Radio/SAT/Charger BOSCH PB360D, Digital Media Stereo/Radio/SAT/Charger


BOSCH PB360D, Digital Media Stereo/Radio/SAT/Charger
BOSCH PB360D, Digital Media Stereo/Radio/SAT/Charger
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB885608
Price: $269.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

BOSCH PB360D, Digital Media Stereo/Radio/SAT/Charger

Features/Benefits
  • Integrated Sirius Satellite Radio-ready Universal Docking Capability with select Sirius devices for more versatility
  • 4-Way GFCI Outlets
  • Bosch Exclusive Remote Control with Onboard Storage - Operate unit from up to 40 feet away
  • Backlit Front Control Panel Buttons and Dials
  • 4-Way Speakers
  • Subwoofer
  • Moisture & Dust-Resistant (IP rating of 54)
  • Aluminum & Rubber Roll Cage
  • Advanced Digital Tuning
  • Digital Media Bay - Plays MP3 Players - Plays Portable CD Players - Plays SD Memory Cards - Plays USB Thumb Drive Storage Devices
Includes: 6" Aux Cable, (2) AA Batteries

Product Specifications
BRAND BOSCH
DESCRIPTION Digital Media Stereo/Radio/SAT/Charger
VOLTAGE 120V AC, 12V DC, 14.4V - 18V Bosch batteries
BATTERY TYPE Lithium-Ion
WEIGHT LBS 25
MANUFACTURERS PART NUMBER PB360D
OVERALL DIMENSIONS 14.5x14x13.5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 2790-20, Jobsite Radio

Milwaukee® 2790-20, Jobsite Radio

FREE Shipping
From $119.00
More Info
Add to Cart
Milwaukee® 0880-20, M18 ™ Cordless Wet/Dry Vacuum

Milwaukee® 0880-20, M18 ™ Cordless Wet/Dry Vacuum

FREE Shipping
From $97.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)