Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Batteries, Chargers & Accessories


(165 Items)
Sub Category
Cordless Tool Batteries & Chargers (83)
Remove
Makita® 1931591, 18v (2.6ah) Ni-Mh Battery (Pod Style) 1834
Remove

      Items
Makita® 1931591, 18v (2.6ah) Ni-Mh Battery (Pod Style) 1834 Makita® 1931591, 18v (2.6ah) Ni-Mh Battery (Pod Style) 1834


Makita® 1931591, 18v (2.6ah) Ni-Mh Battery (Pod Style) 1834
Email This Page Printer Friendly Version
Makita® 1931591, 18v (2.6ah) Ni-Mh Battery (Pod Style) 1834
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB251229
FREE Shipping within the contiguous US
Price: $95.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Makita 18V (2.6 Amp Hour) Ni-Mh Battery (Pod Style) Replacement Battery.

Product Specifications
BRAND Makita
VOLTAGE 18
BATTERY TYPE NiMh
MANUFACTURERS PART NUMBER 1931591
AMP HOUR 2.6


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 48-11-2402, M12 12V XC Lithium Ion Battery Pack

Milwaukee® 48-11-2402, M12 12V XC Lithium Ion Battery Pack

From $69.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)