Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 2710-20 M18™ AC/DC Wall and Vehicle Charger
See all 17 items in product family

Milwaukee® 2710-20 M18™ AC/DC Wall and Vehicle Charger

Item #: WBB243184

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $156.00 Save up to 36%
Price: $99.95
Product Information
Customer Review
Product Q&A
Accessories
The M18™ AC/DC Wall and Vehicle Charger is a dually functional unit that has the capability to charge M18™ LITHIUM-ION batteries in a traditional wall outlet or vehicle DC outlet. Now, whether the user is in a work truck on the work site, one charger can do the job. The 2710-20 model is covered by the Milwaukee 5-Year Limited Warranty. The 2710-20 model is covered by the Milwaukee 5-Year Limited Warranty.
  • AC Wall Charger
  • DC Vehicle Charger
  • 2 In One Design
Includes:
2710-20 M12™ AC/DC Wall and Vehicle Charger , 5 Year Limited Warranty

Product Specifications

    • BRANDMilwaukee
    • DESCRIPTIONAC/DC Wall & Vehicle Charger
    • VOLTAGE18
    • POWER SOURCEM18 Lithium-Ion Battery
    • CHARGE TIME30-60 Minutes
    • MANUFACTURERS PART NUMBER2710-20
    • SHIPPING WEIGHT LBS3.15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:68