Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Batteries, Chargers & Accessories


(168 Items)
Sub Category
Cordless Tool Batteries & Chargers (85)
Remove
Milwaukee® 48-59-0300, 24 Volt Charger
Remove

      Items
Milwaukee® 48-59-0300, 24 Volt Charger Milwaukee® 48-59-0300, 24 Volt Charger


Milwaukee® 48-59-0300, 24 Volt Charger
Milwaukee® 48-59-0300, 24 Volt Charger
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB447898
FREE Shipping within the contiguous US
List Price $84.00    Save 35%
Price: $54.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Milwaukee 24 Volt Charger 48-59-0300

Charges in one-hour and is compatible with all Milwaukee 2.4 volt power tools. Automatic shut-off protects the battery pack from being over-charged. Trickle charge technology maintains a complete charge on the battery pack.

  • Automatic Shut-Off
  • Trickle charge technology
  • Compatible with all Milwaukee 2.4 volt power tools
Product Specifications
BRAND Milwaukee
MANUFACTURERS PART NUMBER 48-59-0300


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 48-11-2402, M12 12V XC Lithium Ion Battery Pack

Milwaukee® 48-11-2402, M12 12V XC Lithium Ion Battery Pack

From $69.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)