Center Punches
Availability
Special Price
Brand
Length
Type
Color
Price
Related Products
Tapered tip, ideal for installing or removing pins and center guides in deep holes. Made with micro-alloy steel for greater resistance. The tool's butt end is designed to withstand strikes. 7-PIECE SET
Hardworking punch is ideal for hospitals, doctor offices and law offices. Provides durability and reliability. 2 3/4" center to center. Removable chip tray. Metal and plastic. Sheet Capacity: 30; Operating Method: Manual; Number of Holes: 2. : Sheet capacities are based on 20-lb. bond. Note: As more heads are added to a punch, the sheet punching capacity decreases.. Larger Quantity Quotes Available. Please call 1-888-978-7759.
The Klein Tools Broad-Head Bull Pin is machined from quality alloy steel and resists corrosion and mushrooming. Its angled head and smooth blending of radii increase strength and reduce the danger of chipping.
Forged, one-piece construction from Chrome Vanadium steel for increased strength and durability. Size marking on shank allows for easy identification of the tool. Yellow powder-coated finish for high visibility and to provide corrosion resistance. Striking surface is hardened and has chamfered edges for greater chipping resistance. Punch edge is ground to a precise angle for efficient punching and durability. Used for marking intersecting center lines, hole locations and pilot drill starting points.
Tapered tip, ideal for installing or removing pins and center guides in deep holes. Made with micro-alloy steel for greater resistance. The tool's butt end is designed to withstand strikes. 6-PIECE SET