Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 48-62-2130 18" Flat Chisel (25 Per Pack)
See all 40 items in product family

Milwaukee® 48-62-2130 18" Flat Chisel (25 Per Pack)

Item #: WBB446643

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $471.90 Save up to 35%
Price: $304.95
Product Information
Customer Review
Product Q&A
Milwaukee Flat Chisel 18 In (25 Per Pack) 48-62-2130

Drop Forged of high grade steel, this Hammer Iron has heat treated work areas and is used for demolition work, chipping and channeling in concrete. 25 per package.

  • Cold Chisel
  • 3/4 inch Hex with 21/32 inch Round Shank
  • 18 inch overall length
  • Made from forged high grade steel

Product Specifications

    • BRANDMilwaukee
    • MANUFACTURERS PART NUMBER48-62-2130
    • PACKAGE QUANTITY25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:23