Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Punch & Chisel Holders, ARMSTRONG TOOLS 70-000

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Punch & Chisel Holders, ARMSTRONG TOOLS 70-000

Item #: WBB327560

Sold By: globalindustrial.com

Expected ship date 08/04/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $29.95 ea.
2 $25.95 ea.
3+ $24.50 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Punch And Chisel Holder

Protects against hand injury while holding punches and chisels up to 1 1/16" hex stock. Tri-oval shaped handle reduces operator fatigue. "V" shaped head holds punch or chisel securely.

Product Specifications

    • BRANDArmstrong Tools
    • MANUFACTURERS PART NUMBER70-000
    • WEIGHT LBS0.71 lbs
    • TYPEStandard
    • DESCRIPTIONPunch & Chisel Holder
    • OVERALL LENGTH7-1/2"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good, wish it was more durable

Your review: Good product and only tool we could find for the job that lasted.

Pros: Sturdy and easy to use

Cons: Plastic handle snaps where threaded rod ends. Wish it would extend more into the handle for stronger support.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!