Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH® PS50-2A, 12V Max Multi-X™ Cutting Kit

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

BOSCH® PS50-2A, 12V Max Multi-X™ Cutting Kit

Item #: WBB248585

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $339.00 Save up to 36%
Price: $216.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
  • Versatile, Flexible in Applications and Materials - Corded performance for cutting, sanding and other applications
  • No-Mar Plastic Nose - Protects work piece
  • Broad Range of Bosch Accessories
  • Screw to Tighten Accessories - For a strong connection
  • Tool Holder with Variable Angle Adjustment within 240°
  • Ergonomic Design with Small Perimeter and Soft-Grip - For fatigue reduced working
  • Litheon™ 12V Max Batteries - Advanced Lithium-ion technology for optimal battery life, runtime and power
  • Fuel Gauge - For charge control
  • Variable Speed Dial - For sanding speed adjustments

Includes: (1) - Hard Carrying Case, (2) Litheon™ 12V Max Batteries - BAT411, (1) 30 Minute Charger (BC430), (1) Adapter, (1) Triangular Sandpaper Set, (1) Sanding Pad - SDP001, (1) HCS Plunge Cut Blade (1-5/8x1-1/2) - OSC112

Product Specifications

    • STYLEKit
    • DESCRIPTIONOscillating Multi-Tool
    • MANUFACTURERS PART NUMBERPS50-2A
    • AMPS--
    • INCLUDES1 Accessory, 2 Batteries, Charger, Case
    • LENGTH INCHES10.9
    • VOLTAGE12V
    • TOOL WEIGHT POUNDS2.2
    • NO LOAD SPEED5,000 - 20,000 OPM
    • BRANDBOSCH®
    • TYPECordless

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.5.230:60