Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,036 Items)
Sub Category
Concrete Vibrators (16)
Remove
Makita® BVR850, 18V LXT Lithium-Ion Cordless 8 Ft. Concrete Vibrator Kit
Remove

      Items
Makita® BVR850, 18V LXT Lithium-Ion Cordless 8 Ft. Concrete Vibrator Kit Makita® BVR850, 18V LXT Lithium-Ion Cordless 8 Ft. Concrete Vibrator Kit


Makita® BVR850, 18V LXT Lithium-Ion Cordless 8 Ft. Concrete Vibrator Kit
Makita® BVR850, 18V LXT Lithium-Ion Cordless 8 Ft. Concrete Vibrator Kit
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB247090
FREE Shipping within the contiguous US
Price: $602.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

18V LXT Lithium-Ion Cordless 8 Ft. Concrete Vibrator Kit

  • Makita-built motor delivers 12,500 VPM to help increase strength of concrete
  • Ergonomic dual directional switch to conveniently hold the tool either horizontal or vertical positions
  • Up to 25 minute run-time under load
  • Compact design at only 105-1/2" long and weighs only 11.7 lbs. for reduced operator fatigue
  • Protective cover to help prevent battery contamination
  • LXT Lithium-Ion battery and Rapid Optimum Charger produces 430% total lifetime work with 2.5x more cycles
  • LXT Lithium-Ion battery provides longer run time, 5x lower self-discharge (for use any time) and 16 firm holding contact terminals (for constant high power)
  • 30-Minute Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
  • 30-Minute Rapid Optimum Charger has a built-in fan to cool the battery to produce more lifetime work
  • The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
  • 3-Year Limited Warranty on tool and 1-Year Limited Warranty on battery and charger
Includes:
2 ea. 18V LXT Lithium-Ion Battery (BL1830), 1 30-Minute Rapid Optimum Charger (DC18RA)
Product Specifications
BRAND Makita
MANUFACTURERS PART NUMBER BVR850
POWER SOURCE 18V LXT Lithium-Ion
WEIGHT LBS 11.7
LENGTH INCHES 105-1/2
SHIPPING WEIGHT LBS 17.6
SHAFT LENGTH 8'
VIBRATIONS PER MINUTE 12,500
UPC 088381-074742
VIRATOR LENGTH 8-11/16"
VIBRATOR DIAMETER 1"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bosch PS50-2A, 12V Max Multi-X™ Cutting Kit

Bosch PS50-2A, 12V Max Multi-X™ Cutting Kit

FREE Shipping
From $187.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)