Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,036 Items)
Sub Category
Demolition Hammers (24)
Remove
Makita® HM0810B, 11 Lb. Demolition Hammer
Remove

      Items
Makita® HM0810B, 11 Lb. Demolition Hammer Makita® HM0810B, 11 Lb. Demolition Hammer


Makita® HM0810B, 11 Lb. Demolition Hammer
Makita® HM0810B, 11 Lb. Demolition Hammer
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB246892
FREE Shipping within the contiguous US
Price: $401.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

11 lb. Demolition Hammer

  • Compact and lightweight for maximum control
  • Soft rubber grip side handle minimizes vibration and swivels 360° for operator convenience
  • Unique anti-vibration spring is postitioned between tool body and rear handle for reduced operator fatigue
  • Accepts same shank demolition bits as spline shank rotary hammers
  • One-touch tool retainer action for easy accessory installation and removal
  • Carbon brushes last for approximately 150 hours
  • Factory grease packed for reduced maintenance
Includes:
#4 Hex wrench (783202-0), Plastic tool case (150589-9)
Product Specifications
BRAND Makita
MANUFACTURERS PART NUMBER HM0810B
WEIGHT LBS 11.7
LENGTH INCHES 16-5/8
SHIPPING WEIGHT LBS 24.7
BLOWS/MIN BPM 2,900
IMPACT ENERGY (J) 7.6
UPC 88381011860
AMPS 8.3


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 5340-21, 2 in. Spline Drive Rotary Hammer

Milwaukee® 5340-21, 2 in. Spline Drive Rotary Hammer

FREE Shipping
From $939.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)