Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 5342-21 2" SDS Max Rotary Hammer
See all 5 items in product family

Milwaukee® 5342-21 2" SDS Max Rotary Hammer

Item #: WBB243211

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,740.00 Save up to 42%
Price: $ 1,002.00
Product Information
Customer Review
Product Q&A
Large electric hammer used for drilling large holes or breaking concrete and asphalt, bushing, driving ground rods, scraping floors, digging, and tamping. This heavy-duty tool has an in-line design which provides more comfortable use when working on floors. An excellent system of vibration absorption/reduction reduces operator fatigue. The side handle can be attached to the rear switch handle which minimizes bending over. Other features include a service reminder light, soft-grip handles, and easy access for maintenance. The SDS-max bit holder system allows chisels to be positioned most efficiently in relationship to the work.
  • High Blow Energy 19.9 ft-lbs
  • User Friendly Vibration Isolation System
  • Heavy-Duty Robust Construction
  • In-Line Design with 3 Side Handle Positions
  • Variable Speed Control Dial
  • Service Reminder Light
  • Soft-Grip on All Handles
  • Uses Standard SDS-max Accessories
Includes:
Side Handle , Carrying Case

Product Specifications

    • BRANDMilwaukee®
    • VOLTAGE120V AC
    • NO LOAD SPEED125 - 250 RPM
    • MANUFACTURERS PART NUMBER5342-21
    • LENGTH INCHES27-1/2
    • SHIPPING WEIGHT LBS45
    • ELECTRONIC FEEDBACKYes
    • CORD TYPEFixed
    • CORD LENGTH FEET10
    • SOLID BIT CAPACITY2"
    • THICK WALL CORE BIT CAPACITY6"
    • DRILLING MODEHammer with Rotation & Hammer Only
    • CLUTCHYes
    • IMPACT ENERGY FT-LBS19.9
    • BLOWES/MIN - BPM975 - 1950
    • HANDLE STYLED-Handle
    • TOOL WEIGHT LBS26.2
    • AMPS15.0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!