Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 5340-21 2" Spline Drive Rotary Hammer
See all 5 items in product family

Milwaukee® 5340-21 2" Spline Drive Rotary Hammer

Item #: WBB243197

Sold By: globalindustrial.com

Expected ship date 03/15/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,740.00 Save up to 41%
Price: $1,022.00
Product Information
Customer Review
Product Q&A
Large electric hammer used for drilling large holes or breaking concrete and asphalt, bushing, driving ground rods, scraping floors, digging, and tamping. This heavy-duty tool has an in-line design which provides more comfortable use when working on floors. An excellent system of vibration absorption/reduction reduces operator fatigue. The side handle can be attached to the rear switch handle which minimizes bending over. Other features include a service reminder light, soft-grip handles, and easy access for maintenance.
  • High Blow Energy 19.9 ft-lbs
  • User Friendly Vibration Isolation System
  • Heavy-Duty Robust Construction
  • In-Line Design with 3 Side Handle Positions
  • Variable Speed Control Dial
  • Service Reminder Light
  • Soft-Grip on All Handles
  • Uses Standard Spline and Round/Hex Accessor
Includes:
Side Handle , Carrying Case

Product Specifications

    • BRANDMilwaukee
    • VOLTAGE120V AC
    • NO LOAD SPEED125 - 250 RPM
    • MANUFACTURERS PART NUMBER5340-21
    • LENGTH INCHES27-1/2
    • ELECTRONIC FEEDBACKYes
    • THICK WALL CORE BIT CAPACITY6"
    • BLOWES/MIN - BPM975 - 1950
    • HANDLE STYLED-Handle
    • CORD TYPEFixed
    • DRILLING MODERotary Hammer & Hammer Only
    • CLUTCHYes
    • TOOL WEIGHT LBS26.2
    • SOLID BIT CAPACITY2"
    • IMPACT ENERGY FT-LBS19.9
    • AMPS15.0
    • CORD LENGTH FEET10
    • SHIPPING WEIGHT LBS45

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.132.255:26