Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT® D25899K 21 lb SDS Max Demolition Hammer, D25899K
See all 6 items in product family

DeWALT® D25899K 21 lb SDS Max Demolition Hammer, D25899K

Item #: WBB435126

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,182.20 Save up to 30%
Price: $ 831.00
Product Information
Warranty
Customer Review
Product Q&A
21 lb SDS Max Demolition Hammer, D25899K

Product Features:
  • 14.0 Amp motor provides high performance and overload protection
  • Non-air pumping beatpiece eliminates masonry dust from entering the unit extending tool and seal life
  • Large on/off rocker switch allows for easy single finger operation
  • One-step chisel rotation (12 positions) allows the user to quickly and accurately adjust the chisel, not the tool
  • Large rear rubber handle allows easy operation with 1 or 2 hands
  • Variable position side handle allows 360° rotation and 150° adjustment for ease of use
  • In-line design for easy operation of tool in horizontal or vertical applications
  • SDS max tool holder with rubber dampers absorbs energy providing longer life
Manufacturers Warranty:
  • 90 Day Money Back Guarantee
  • 1 Year Free Service Contract
  • 3 Year Limited Warranty
D25899K Includes:
  • 360° adjustable side handle
  • Kit Box

Product Specifications

    • BRANDDeWALT®
    • MANUFACTURERS PART NUMBERD25899K
    • LOADED SPEED (BPM) BPM2,040bpm
    • VARIABLE IMPACT CONTROL DIAL19Settings
    • TOOL WEIGHT LBS21.2lbs
    • MAX WATTS OUT750W
    • TOOL LENGTH25.8"
    • CHISEL ROTATIONOne-step, 12 Positions
    • MAX BPM2,040
    • IMPACT ENERGY FT-LBS--
    • AMPS14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!