Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Makita® HM1214C, 27 Lb. Avt Demolition Hammer (Sds-Max)
See all 12 items in product family

Makita® HM1214C, 27 Lb. Avt Demolition Hammer (Sds-Max)

Item #: WBB246895

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,100.00
Product Information
Warranty
Customer Review
Product Q&A
27 lb. AVT Demolition Hammer (SDS-MAX)

  • Powerful 14 AMP motor to handle the most demanding applications
  • Anti-Vibration Technology (AVT), Makita\s exclusive counterbalance system, reduces vibration
  • Electronic variable speed control dial enables user to set the speed to the application
  • L.E.D. service light indicates carbon brushes need to be replaced
  • L.E.D. power light indicates trouble with the electric circuit
  • Rubberized ergonomic soft grip provides more comfort and control
  • "No hammering when idling" helps increase tool life
  • One touch chuck allows for easy bit changes
  • Easy-to-operate slide switch increases productivity and allows for continuous use
  • 12 bit angle settings allow user to reposition for their application
  • Side handle swivels 360° for greater control
  • Enlarged carbon brush for increased tool life
  • Accepts commonly used SDS-MAX steel
  • Automatic brush cut-out system for increased tool life
Includes:
Side-handle (135283-4), Bull point (A-80787), Bit grease (194659-4), Plastic tool case w/ wheels (824882-4)

Product Specifications

    • BRANDMakita
    • MANUFACTURERS PART NUMBERHM1214C
    • WEIGHT LBS27.1
    • LENGTH INCHES27-1/2
    • VIBRATION LEVEL8
    • SHIPPING WEIGHT LBS46
    • BIT TYPESDS-MAX
    • UPC0 88381 60366 9
    • AMPS14
    • IMPACT ENERGY (J)25.7
    • BLOWS/MIN BPM950 - 1,900

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:66