Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,096 Items)
Sub Category
Demolition Hammers (24)
Remove
Milwaukee® 5337-21, 3/4 in. Hex Demolition Hammer
Remove

      Items
Milwaukee® 5337-21, 3/4 in. Hex Demolition Hammer Milwaukee® 5337-21, 3/4 in. Hex Demolition Hammer


Milwaukee® 5337-21, 3/4 in. Hex Demolition Hammer
Email This Page Printer Friendly Version
Milwaukee® 5337-21, 3/4 in. Hex Demolition Hammer
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB243291
FREE Shipping within the contiguous US
List Price $1,500.00    Save 46%
Price: $808.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Large electric hammer used for breaking concrete and asphalt, bushing, driving ground rods, scraping floors, digging, and tamping. This heavy-duty tool has an in-line design which provides more comfortable use when working on floors. An excellent system of vibration absorption/reduction reduces operator fatigue. The side handle can be attached to the rear switch handle which minimizes bending over. Other features include a service reminder light, soft-grip handles, and easy access for maintenance.
  • High Blow Energy 19.9 ft-lbs
  • User Friendly Vibration Isolation System
  • Heavy-Duty Robust Construction
  • In-Line Design with 3 Side Handle Positions
  • Variable Speed Control Dial
  • Service Reminder Light
  • Soft-Grip on All Handles
  • Lock-On Trigger
  • Uses Standard 3/4 in. Hex Hammer Iron
Includes:
Two Auxiliary Handles , Carrying Case

Product Specifications
BRAND Milwaukee
MANUFACTURERS PART NUMBER 5337-21
VOLTAGE 120V AC
LENGTH INCHES 27-1/2
IMPACT ENERGY FT-LBS 19.9
SHIPPING WEIGHT LBS 45
BIT SHANK TYPE 3/4" Hex
CORD LENGTH FEET 10
CORD TYPE Fixed
ELECTRONIC FEEDBACK Yes
SWITCH TYPE Trigger
TRIGGER LOCK On
BLOWES/MIN - BPM 975 - 1950
AMPS 14.0
TOOL WEIGHT LBS 24.2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 5340-21, 2 in. Spline Drive Rotary Hammer

Milwaukee® 5340-21, 2 in. Spline Drive Rotary Hammer

FREE Shipping
From $939.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)