Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,036 Items)
Sub Category
Demolition Hammers (24)
Remove
Makita® HM1500B, 42 Lb. Demolition Hammer (Ac/Dc)
Remove

      Items
Makita® HM1500B, 42 Lb. Demolition Hammer (Ac/Dc) Makita® HM1500B, 42 Lb. Demolition Hammer (Ac/Dc)


Makita® HM1500B, 42 Lb. Demolition Hammer (Ac/Dc)
Makita® HM1500B, 42 Lb. Demolition Hammer (Ac/Dc)
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB246957
FREE Shipping within the contiguous US
Price: $1,157.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

42 lb. Demolition Hammer (AC/DC)

  • Innovative pneumatic compression system automatically adjusts air in the cylinder to minimize power loss and deliver unmatched power-to-weight ratio
  • Special idling mechanism (patented) reduces hammering while idling
  • Rubber-ringed brush holder cushions vibrations and lengthens life of brushes and armature
  • Automatic brush cut-out system
  • Side handle swivels 360°for operator comfort and control
  • Anti-vibration main handle markedly reduced operator fatigue
  • Powerful 13.5 AMP motor
  • Factory grease packed for approximately 200 hours of lube free operation
  • Accepts commonly used 1-1/8" hex shank bits and air tool bits
Includes:
Steel tool case (182715-2)
Product Specifications
BRAND Makita
MANUFACTURERS PART NUMBER HM1500B
WEIGHT LBS 42
LENGTH INCHES 31-3/4
SHIPPING WEIGHT LBS 66.7
AMPS 13.5
BIT TYPE 1-1/8" Hex Shank
IMPACT ENERGY (J) 25
UPC 88381012447
BLOWS/MIN BPM 1,300


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 5340-21, 2 in. Spline Drive Rotary Hammer

Milwaukee® 5340-21, 2 in. Spline Drive Rotary Hammer

FREE Shipping
From $939.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)