Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT® D25980 Pavement Breaker

DeWALT® D25980 Pavement Breaker

Item #: WBB242856

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,872.06 Save up to 37%
Price: $1,805.00
Product Information
Warranty
Customer Review
Product Q&A
Pavement Breaker

  • 61 Ft-lbs impact energy provides maximum performance
  • SHOCKS™ - Active Vibration Control reduces vibration up to 70%, increasing user comfort and productivity
  • 15 amp motor provides maximum power and overload protection
  • Rubber coated handles provide greater comfort and control
  • Electronic soft start increases productivity by reducing bit walking
Manufacturers Warranty
  • 90 Day Money Back Guarantee
  • 2 Year Free Service Contract
  • 3 Year Limited Warranty

Product Specifications

    • MANUFACTURERS PART NUMBER--
    • MAX WATTS OUT--
    • LOADED SPEED (BPM) BPM900 bpm
    • AMPS15
    • IMPACT ENERGY FT-LBS61 ft-lbs
    • TOOL WEIGHT LBS68.3 lbs
    • MAX BPM--
    • VARIABLE IMPACT CONTROL DIAL--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed