Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,036 Items)
Sub Category
Rotary Hammers-Cordless (12)
Remove
Bosch 11536VSR, 36V 1" SDS-Plus® Rotary Hammer
Remove

      Items
Bosch 11536VSR, 36V 1" SDS-Plus® Rotary Hammer Bosch 11536VSR, 36V 1" SDS-Plus® Rotary Hammer


Bosch 11536VSR, 36V 1" SDS-Plus® Rotary Hammer
Bosch 11536VSR, 36V 1" SDS-Plus® Rotary Hammer
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB248553
FREE Shipping within the contiguous US
List Price $1,290.00    Save 45%
Price: $710.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

  • Drills faster than key competitors, both corded and cordless
  • 50% Faster Drilling - 7.1 in/minute
  • Bulldog™ Power Unleashed

Includes: (1) 360° Auxiliary Side Handle, (1) Carrying Case, (1) 1-Hour Charger, (1) Depth Gauge, (2) Litheon™ Batteries

Product Specifications
MANUFACTURERS PART NUMBER 11536VSR
MAX RPM 0-960
TOOL WEIGHT POUNDS 9.6
LENGTH INCHES 15
IMPACT ENERGY FT-LBS 2.2
MAX BPM 0-4,260


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 0756-20, V28™ Compact 1in. SDS Rotary Hammer

Milwaukee® 0756-20, V28™ Compact 1in. SDS Rotary Hammer

FREE Shipping
From $466.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)