Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,096 Items)
Sub Category
Rotary Hammers-Cordless (12)
Remove
18V 7/8" (22mm) Cordless SDS Hammer Kit
Remove

      Items
18V 7/8" (22mm) Cordless SDS Hammer Kit 18V 7/8" (22mm) Cordless SDS Hammer Kit


18V 7/8" (22mm) Cordless SDS Hammer Kit
Email This Page Printer Friendly Version
18V 7/8" (22mm) Cordless SDS Hammer Kit
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB242717
List Price $767.10    Save 43%
Price: $434.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
18V 7/8" (22mm) Cordless SDS Hammer Kit SDS-max Multi-Cutter-Drill Bit, 5/8 x 30-1/2 x 36 18 Volt XRP™ Li-Ion Battery    
 
select
select
 

18V 7/8" (22mm) Cordless SDS Hammer Kit

SDS-max Multi-Cutter-Drill Bit, 5/8 x 30-1/2 x 36

18 Volt XRP™ Li-Ion Battery

 
Total for 3 items is $635.90

Product Information
Product Q&A
Write A Review

18V 7/8" (22mm) Cordless SDS Hammer Kit

  • SHOCKS™ - Active Vibration Control reduces vibration up to 70%, increasing user comfort and productivity
  • Compact L-shape design allows access in tight spaces, while providing optimal balance for the user
  • 1.7 ft-lbs impact energy provides corded power without the cord
  • Variable speed reversible switch provides greater control when drilling
  • Factory-set clutch reduces sudden, high torque reactions if bit jams
  • Electro-pneumatic hammer mechanism for fast penetration and low vibration
  • 360° side handle for better control and ease of use in tight spaces
  • 18V high performance battery pack provides long run-time and battery life
Manufacturers Warranty
  • 90 Day Money Back Guarantee
  • 2 Year Free Service Contract
  • 3 Year Limited Warranty
Product Specifications
BRAND DeWalt
MANUFACTURERS PART NUMBER DC212KA
VOLTAGE 18V
NO LOAD SPEED 0 - 1100 RPM
WEIGHT LBS 7.6
LENGTH INCHES 10-1/2
SHIPPING WEIGHT LBS 14.1
CHIPPING No
CONCRETE OPTIMUM INCHES 5/32-1/2
BLOWES/MIN - BPM 0 - 4100


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 0756-20, M28™ 1" SDS Rotary Hammer Tool Only

Milwaukee® 0756-20, M28™ 1" SDS Rotary Hammer Tool Only

FREE Shipping
From $466.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)