Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,036 Items)
Sub Category
Rotary Hammers-Corded (61)
Remove
Makita® HR2811F, 1-1/8" Rotary Hammer With L.E.D. Light
Remove

      Items
Makita® HR2811F, 1-1/8" Rotary Hammer With L.E.D. Light Makita® HR2811F, 1-1/8" Rotary Hammer With L.E.D. Light


Makita® HR2811F, 1-1/8" Rotary Hammer With L.E.D. Light
Makita® HR2811F, 1-1/8" Rotary Hammer With L.E.D. Light
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB247096
FREE Shipping within the contiguous US
Price: $279.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

1-1/8" Rotary Hammer with L.E.D. Light

  • L.E.D. Light Illuminates Drilling Surface for More Accurate Work
  • 3-Mode Operation: Rotation Only & Hammering with Rotation and Hammering Only
  • Extended service life of carbon brushes
  • Recessed Lock-on button for continuous use
  • "No Hammering When Idling" function ensures extra-low vibration under no load
  • 0-1,100 RPM & 0-4,500 BPM for demanding applications
  • Powerful, compact, ergonomic design with padded grip and side handle for increased operator comfort
Includes:
Side Handle (154842-5), Depth Gauge (324219-0), Plastic Carrying Case (824789-4)
Product Specifications
BRAND Makita
MANUFACTURERS PART NUMBER HR2811F
WEIGHT LBS 7.3
LENGTH INCHES 12-5/8
BLOWS/MIN BPM 0 - 4,500
NO OF LOAD SPEED RPM 0 - 1,100
AMPS 6.7
CAPACITY - CONCRETE 3-1/8"
CAPACITY - WOOD 1-1/4"
IMPACT ENERGY (J) 2.9
CAPACITY IN STEEL 1/2"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

FREE Shipping
From $649.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)